Zoro Homepage

Snap Electrode 35mm x 40mm, 50PK

  • Mfr # 782150

  • Zoro # G616020505


product price: $12.29
/pk 50, $0.25/ea

Key Features

Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782150
Zoro #
G616020505
UPC #
817415023124
Country of Origin
Unknown

Dimensions

Length
40 mm

Details

Item
Electrode

Description

Designed for ECG monitoring for a diagnosis, Dealmed's Disposable Snap ECG Electrodes are made from high quality materials to ensure accuracy and effectiveness. It's highly conductive, making sure medical results come out clear and accurate with no signal interference. Made up of Foam tape backing and pre-gelled Ag/AgCl Sensors, these ECG Electrodes are great at ensuring it stays in contact with the skin while in use during medical examination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.