Zoro Homepage

Specimen Containers, Non-Sterile, Bulk, 4oz, 500PK

  • Mfr # 781046

  • Zoro # G016005430


product price: $113.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Capacity
4 oz
Length
28.34 in
Sterile/Non-Sterile
Non-Sterile
Width
10.23 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781046
Zoro #
G016005430
UPC #
817415023445
Country of Origin
China

Dimensions

Length
28.34 in
Width
10.23 in

Details

Item
Specimen Container
Capacity
4 oz
Sterile/Non-Sterile
Non-Sterile
Color
Clear

Description

Dealmed Specimen Container with Screw on Leak Resistant Lid | Sterile Single Use Cup with Tamper Evident Seal | 4 oz. - Ideal for collecting patient samples | A medical must have for any medical facility, hospital, or clinical office. Each cup is individually wrapped to ensure sterility | Screw-on, leak resistant cap makes for a secure fit. Made of strong flexible polypropylene material | Each cup is paired with tamper evident seal and ID label. Cup interior is sterile unless seal is opened or damaged | Not made with natural rubber latex.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.