
Stockinettes, 25 yds. X 2, 6PK
Mfr # 783252
Zoro # G516014888
product price: $88.15
/pk 6, $14.69/ea
Free Shipping & Returns
Key Features
Length
25 yds
Sterile/Non-Sterile
Non-Sterile
Width
2 in
Color
Tan/Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783252
Zoro #
G516014888
UPC #
-
Country of Origin
China
Dimensions
Length
25 yds
Width
2 in
Details
Item
Stockinettes
Sterile/Non-Sterile
Non-Sterile
Color
Tan/Beige
Description
Dealmed Cotton Stockinette, Tubular Knitted Constructed Sleeve for Skin Protection and Keep Dressings in Place, Lightweight liner provides a layer of comfort between skin and splints or casts to prevent uncomfortable irritation, friction, and pinching, Measures 25 yards long and can be easily cut to size. 100% Natural cotton. Tubular knitted construction, Can be used comfortably as a pre-wrap under a cast or to hold bulky dressings in place, Flat seam prevents uncomfortable indents when thumb and wrist are swollen, particularly after injuries and surgeries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.