
Stockinettes, 25 Yds X 3
Mfr # 783253
Zoro # G816014885
product price: $28.45
/eaKey Features
Width
3 in
Sterile/Non-Sterile
Non-Sterile
Length
25 yds
Color
Tan/Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783253
Zoro #
G816014885
UPC #
817415022387
Country of Origin
China
Dimensions
Width
3 in
Length
25 yds
Details
Item
Stockinettes
Sterile/Non-Sterile
Non-Sterile
Color
Tan/Beige
Description
Dealmed Cotton Stockinette, Tubular Knitted Constructed Sleeve for Skin Protection and Keep Dressings in Place, Lightweight liner provides a layer of comfort between skin and splints or casts to prevent uncomfortable irritation, friction, and pinching, Measures 25 yards long and can be easily cut to size. 100% Natural cotton. Tubular knitted construction, Can be used comfortably as a pre-wrap under a cast or to hold bulky dressings in place, Flat seam prevents uncomfortable indents when thumb and wrist are swollen, particularly after injuries and surgeries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.