Stockinettes, 25 Yds X 4, 6PK

  • Mfr # 783254

  • Zoro # G916014884


product price: $129.99
/pk 6, $21.67/ea
Free Shipping & Returns

Key Features

Width
4 in
Color
Tan/Beige
Sterile/Non-Sterile
Non-Sterile
Length
25 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783254
Zoro #
G916014884
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Length
25 yds

Details

Item
Stockinettes
Color
Tan/Beige
Sterile/Non-Sterile
Non-Sterile

Description

Dealmed Cotton Stockinette, Tubular Knitted Constructed Sleeve for Skin Protection and Keep Dressings in Place, Lightweight liner provides a layer of comfort between skin and splints or casts to prevent uncomfortable irritation, friction, and pinching, Measures 25 yards long and can be easily cut to size. 100% Natural cotton. Tubular knitted construction, Can be used comfortably as a pre-wrap under a cast or to hold bulky dressings in place, Flat seam prevents uncomfortable indents when thumb and wrist are swollen, particularly after injuries and surgeries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.