Stretch Gauze Bandage Rolls, Non-Sterile, 2", 12/Bx, 8/Cs, 96PK

  • Mfr # 783102

  • Zoro # G306439440


product price:  $22.99
/pk 96, $0.24/ea

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
783102
Zoro #
G306439440
UPC #
817415020123
Country of Origin
China

Details

Color
White

Description

MULTI-PURPOSE USE: Ideal for all environments, the stretch gauze bandages are suitable for all injured body parts, including arms, legs, wrists, ankles, elbows, and knees. They are ideal for doctors, EMTs, hospitals, and first aid kits. They’re also great to have on hand for athletes, school nurses and lifeguards for those in of wound or injury protection. KNOW ABOUT IT: The self adhering, easy to use polyester gauze bandages require minimal taping. Constructed with extra strength and to be latex free. Their high quality breathable fabric is designed for softness that helps eliminate allergic reactions when in contact with the skin. MAXIMUM DETAILS: Each gauze roll is packed in a convenient and sturdy box for easy to access use. With strength and stretch, the bandages can be cut to size depending on injury or wound. OPTIMAL COMFORT: Made from incredibly soft, high-quality fabric. This gauze bandages provide pliable and comfortable stretch to ensure that your wounds remain clean and safe from rashes and other airborne particles. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Medical -2" Stretch Gauze Bandage
MPN#783102
12 Rolls

Dealmed brand stretch gauze bandages are made with a unique knit construction that offers proper compression without constriction.
The material is polyester and is self-adhering; stays in place with minimal taping. The material also is latex free, comfortable, and conforms to difficult body contours. They are packed in convenient, sturdy dispenser boxes.
They are sold by a box of 12 or a case of 96 rolls. Sizes available are 2" , 3" , 4" or 6" wide.
About Dealmed Medical: Dealmed Medical is a leading Medical Supplies Manufacturer and distributor in the USA. All products are manufactured to a higher standard than most other manufacturers in our industry. Dealmed products represent over 80 years of quality and innovation trusted by healthcare professionals around the world.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.