Zoro Homepage

Syringe 5 mm LL, 1000PK

  • Mfr # 781505

  • Zoro # G916020496


product price: $141.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Capacity
5 mL
Color
Clear/White
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781505
Zoro #
G916020496
UPC #
-
Country of Origin
China

Dimensions

Length
16 in

Details

Item
Syringe
Capacity
5 mL
Color
Clear/White

Description

Measure, dispense, and transfer liquids of all kinds with Dealmed Luer Lock Syringes. Our professional-grade supplies handle a multitude of tasks whether youre injecting medication at home, administering in the office, conducting scientific experiments, or nursing small animals back to health. Sterile single-use syringes are ideal for patients requiring injections, as their disposable design ensures hygienic safety and enables accurate dosing down to the precise milliliter. For ease of measurement and administration, our heavy-duty transparent plastic barrel features large, easy-to-see unit markings, leakproof luer lock tips needles not included, and a smooth sliding plunger for easily pulling up and ejecting fluids in a thin, steady stream. And beyond treating patients, these individually wrapped syringes are great for performing other everyday tasks and hobbies involving inks, perfumes, adhesives, sealants, plant food, cooking ingredients, or virtually anything in liquid form.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.