
Table Paper, Crepe 21 X 125' White, 12PK
Mfr # 782421
Zoro # G816020480
product price: $51.79
/pk 12, $4.32/eaKey Features
Color
White
Width
21 in
Finish
Crepe
Length
125'
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
782421
Zoro #
G816020480
UPC #
817415024893
Country of Origin
Unknown
Dimensions
Width
21 in
Length
125'
Details
Color
White
Finish
Crepe
Item
Table Paper
Sterile/Non-Sterile
Non-Sterile
Description
Provides comfort to patients but helps act as a fluid repellent. The exam table paper has a softness that moves with the patient. It isnt stiff or noisy like many other papers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.