
Table Paper, Smooth, 8.5 X 125', 12PK
Mfr # 782185
Zoro # G816020503
product price: $47.99
/pk 12, $4.00/eaKey Features
Length
125'
Width
8.5 in
Finish
Smotth
Color
White
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
782185
Zoro #
G816020503
UPC #
817415024923
Country of Origin
China
Dimensions
Length
125'
Width
8.5 in
Details
Item
Table Paper
Finish
Smotth
Color
White
Sterile/Non-Sterile
Non-Sterile
Description
Provides comfort to patients but helps act as a fluid repellent. The exam table paper has a softness that moves with the patient. It isnt stiff or noisy like many other papers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.