
Table Paper, Smooth, 8.5 X 225', 12PK
Mfr # 782085
Zoro # G716020481
product price: $47.99
/pk 12, $4.00/eaKey Features
Color
White
Finish
Smotth
Width
8.5 in
Length
225'
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
782085
Zoro #
G716020481
UPC #
817415024916
Country of Origin
Unknown
Dimensions
Width
8.5 in
Length
225'
Details
Color
White
Finish
Smotth
Item
Table Paper
Sterile/Non-Sterile
Non-Sterile
Description
Provides comfort to patients but helps act as a fluid repellent. The exam table paper has a softness that moves with the patient. It isnt stiff or noisy like many other papers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.