Tongue Depressors, Sterile, 5.5", 100/Bx, 10/Cs, 1000PK

  • Mfr # 782023

  • Zoro # G806440717


product price:  $62.09
/pk 1000, $0.06/ea

Key Features

Color
Brown
Size
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782023
Zoro #
G806440717
UPC #
817415020208
Country of Origin
China

Dimensions

Size
5.5 in

Details

Color
Brown

Description

Dealmed Tongue Depressors, Sterile - Each Sterile tongue depressor is individually wrapped in its own packaging. OPTIMAL DESIGN: Designed for strength and durability, the sterile tongue depressors are made of 100% high quality wood. They are both tasteless and odorless and uniform in color. Packed in convenient sterile peel-down pouches. MULTI-PURPOSE USE: Used in medical practice to depress the tongue to allow for examination of the mouth and throat. Great choice for Emergency First Aid Kits, school craft projects, popsicle sticks, & wax applications. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Medical -Tongue Depressors, STERILE
MPN# 782023
100 Count

Dealmed Medical 5.5 Inch STERILE - Individually Wrapped- Standard Wood Tongue Depressor Item# 782023 100 depressors Specifications: Dealmed Medical Overall Length: 5.5" (139.7 mm) Handle: Wood Tip: Standard Non-Sterile
Applications/Characteristics: For use where a sterile environment is necessary . For patient examinations and oral care. Veterinary examinations Applying or mixing medicines Health and Beauty Waxing Stirring Craft Projects Dealmed Medical custom brand packaging: 1 box of 100 STERILE 5.5Tongue Depressors/ Tongue blades
All products manufactured to a higher standard than most other manufacturers across the globe. Dealmed products represent over 80 years of quality and innovation trusted by healthcare professionals around the world."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.