
Trauma Bag, 20 in L, 16 in W, Orange
Mfr # 787230-FS
Zoro # G716005419
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Length
20 in
Width
16 in
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
787230-FS
Zoro #
G716005419
UPC #
817415023377
Country of Origin
Unknown
Dimensions
Length
20 in
Width
16 in
Details
Item
Trauma Bag
Color
Orange
Sterile/Non-Sterile
Non-Sterile
Description
The first responder trauma bag is a dream-come-true for EMS first responders looking for just the right bag. The Dealmed Trauma Bag was designed by individuals who had spent years in the field. We went through other bags from other companies and incorportated all the positive and fixed the negatives to deliver the ultimate First Responders Trauma Bag. It has compartments and pockets to organize all the necessary supplies and equipment. This bag is highly functional, durable and reliable allowing first responders the ability to focus on saving lives instead of fumbling with the bag. This trama bag is designed to focus on productivity it has three practical pockets with three built in compartments in the main one. It uses easy open hook and loop technology and with a reflective strips that make it easy to find and use when needed most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.