
Triple Glove Box Holder, 5PK
Mfr # 787235
Zoro # G716005426
product price: $194.99
/pk 5, $39.00/ea
Free Shipping & Returns
Key Features
Width
12 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
787235
Zoro #
G716005426
UPC #
817415021342
Country of Origin
Unknown
Dimensions
Width
12 in
Details
Item
Glove Box Holder
Color
White
Description
Ideal for all environments, the Dealmed Triple Glove Box Holder is suitable for doctor's offices, school nurse's, hospitals, nursing homes, and medical practices. With its universal size, the holder fits most glove boxes gloves being sold separately. The glove box holders are created with an open design to aid in easy glove identification as well sorting and administering gloves accurately. Whether it be nitrile gloves or latex gloves, or anywhere in between, the open concept allows easy monitoring as to when glove levels are running low. The powder coated steel wire construction allows strength and durability while the included hardware provides long lasting mounting during everyday wear and tear. The glove dispenser measures W: 11.5 x D: 4.25 x H: 14, helping ensure easy access while securing cleanliness when needed. Each wire holder is capable of handling up to three gloves boxes, making it super convenient to cater to one size or multi-size gloves. Multiple glove boxes enable less maintenance while being able to focus on the more important things at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.