Zoro Homepage

Vitamins A&D .5g, 864PK

  • Mfr # 781960

  • Zoro # G516020476


product price: $82.15
/pk 864, $0.10/ea
Free Shipping & Returns

Key Features

Width
12.08 in
Material
Cotton
Sterile/Non-Sterile
Non-Sterile
Length
11.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781960
Zoro #
G516020476
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12.08 in
Length
11.33 in

Details

Material
Cotton
Sterile/Non-Sterile
Non-Sterile
Item
Ointment

Description

Provides a barrier over the the wound or rash in order to faster healing time and allowing for relief. Contains vitamins A and D, which are known for its protective and restorative properties, in addition it also contains lanolin and petroleum. The lanolin moisturizes and soothes while the petroleum locks in the moisture. Perfect for sensitive skin, diaper rashes, and minor scratches & scrapes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.