BASKET, FRY(13-1/4"X5-3/4", FH) for Dean - Part# 803-0020

  • Mfr # 803-0020

  • Zoro # G403553964


product price:  $41.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803-0020
Zoro #
G403553964
UPC #
-
Country of Origin
United States

Description

STANDARD FRYER BASKET 13-1/4in L X 5-3/4in W X 5-3/4in H;FRONT HOOK;HEIGHT: 5-3/4in, 146 MM;LENGTH: 13-1/4in, 337 MM;WEIGHT: 2.615 LB;WIDTH: 5-3/4in, 146 MM;ARCHER WIRE, MADE IN THE USA AND NSF APPROVED;MODELS USED IN:;FRYMASTER BIH152, BIH252, BIH352, BIH452, BIH52, BIH552, ;BIPH14, BIPH252/255, BIPH352/355, BIPH452/455, BIPH52/55, ;BIPH552, BIRE14, D50, D50G, D50GDD, FH150, FMH50, FM35,;FM45, ;FM47, FPH150, FPH17, FPH17SC, FPH50, FPPH217, FPPH355-SC, ;FPPH355CSD, FPPH455-SC, GF14, GF14-SD, GF40, H14, H14 NAVAL,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.