BASKET, FRY(17-1/8"X8-1/4", FH) for Dean - Part# 803-0301

  • Mfr # 803-0301

  • Zoro # G903553211


product price:  $33.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803-0301
Zoro #
G903553211
UPC #
-
Country of Origin
United States

Description

STANDARD FRYER BASKET 17-1/8in L X 8-1/4in W X 6in H FRONT;HOOK;HEIGHT: 6in, 152 MM;LENGTH: 17-1/8in, 435 MM;WEIGHT: 3.84 LB;WIDTH: 8-1/4in, 210 MM;PLATING: NICKEL-PLATED;TYPE: FRONT HOOK;ARCHER WIRE, MADE IN THE USA AND NSF APPROVED;MODELS USED IN:;IMPERIAL IF-75, IFS-75, IFS-75-OP;SOUTHBEND RANGE B20-FR65, GFS65, P20-FR65, 18-36, 18-42, ;65 POUND;FRYMASTER BID80, FMCFE, FMCFEC, HD60, JCFX, J1X, J3F, J65X, ;KJ3FC, MJCF, MJCFE, MJCFE, MJCFEC, MJCFESD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.