
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8030209
Zoro #
G302215277
UPC #
-
Country of Origin
United States
Description
Fryer Brush;Length: 28In Overall, 711 Mm Overall;Material(S): Plastic Grip, Steel Rod With Tampica Fiber Bristles;Note: Tampico Fiber Is Made From The Agave Lechugilla;Plant;Outside Diameter: 2In Brush Head, 51 Mm Brush Head;Type: Fryer;Weight: 0.44 Lb;Models Used In:;Frymaster Bid80, Bih152, Bih1721, Bih252, Bih352, Bih452, ;Bih52, Bih552, Biph14, Biph252/255, Biph352/355, Biph452/455, ;Biph52/55, Biph552, Bire14, Eh1721, Fh150, Fmcfe, Fmcfec, ;Fmh50, Fm47, Fpel14, Fpel17, Fpgl330Blcasc, Fpgl430Blcasc, ;Fph150, Fph17Sc, Fph50, Fpph217, Fpph355-Sc, Fpph355Csd,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.