
Branch Tailpiece Branch Tailpiece, 1-1/2" Pipe Dia., Brass
Mfr # 814ETBN-1
Zoro # G2787640
product price: $29.89
/eaSold in multiples of 10 for $298.90
Key Features
Connection
Hose and Clamp/Slip Joint
Material of Construction
Brass
Color/Finish
Chrome/Unfinished Brass
Pipe Dia. (In.)
1-1/2"
Type
Branch Tailpiece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
814ETBN-1
Zoro #
G2787640
UPC #
-
Country of Origin
Indonesia
Dimensions
Pipe Dia. (In.)
1-1/2"
Length (In.)
8"
Details
Item
Branch Tailpiece
Connection
Hose and Clamp/Slip Joint
Material of Construction
Brass
Color/Finish
Chrome/Unfinished Brass
Type
Branch Tailpiece
For Use With
Tubular Drain Applications
Description
Br Tlpc 1.5x8 Sj Top w/Bn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.