Zoro Homepage

Branch Tailpiece Branch Tailpiece, 1-1/4" Pipe Dia., Brass

  • Mfr # 817ET-1

  • Zoro # G2787537


product price: $29.39
/ea
Sold in multiples of 10 for $293.90

Key Features

Material of Construction
Brass
Pipe Dia. (In.)
1-1/4"
For Use With
Tubular Drain Applications
Connection
Hose and Clamp/Slip Joint
Length (In.)
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817ET-1
Zoro #
G2787537
UPC #
-
Country of Origin
Indonesia

Dimensions

Pipe Dia. (In.)
1-1/4"
Length (In.)
8"

Details

Item
Branch Tailpiece
Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Hose and Clamp/Slip Joint
Type
Branch Tailpiece
Color/Finish
Chrome/Unfinished Brass

Description

Br Tlpc 1.25x8 Hse Clp Sj Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.