Zoro Homepage

Brass, Center Outlet, Baffle Tee

  • Mfr # 2186-1

  • Zoro # G2784953


product price: $49.45
/ea
Sold in multiples of 10 for $494.50

Key Features

Material of Construction
Brass
Type
Center Outlet
For Use With
For Center Outlet Waste
Size
1-1/2"
Color Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2186-1
Zoro #
G2784953
UPC #
-
Country of Origin
China

Dimensions

Size
1-1/2"

Details

Item
Baffle Tee
Material of Construction
Brass
Type
Center Outlet
For Use With
For Center Outlet Waste
Color Finish
Chrome
Guage
20 ga.

Description

Tee,1.5 20Ga F/Co Waste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.