Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, End Outlet, Baffle Tee

  • Mfr # 2185-1

  • Zoro # G2784971


product price: $28.89
/ea
Sold in multiples of 10 for $288.90

Key Features

Material of Construction
Brass
Type
End Outlet
Size
1-1/2"
For Use With
For Slip Joint End Outlet Waste
Color Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2185-1
Zoro #
G2784971
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
1-1/2"

Details

Item
Baffle Tee
Material of Construction
Brass
Type
End Outlet
For Use With
For Slip Joint End Outlet Waste
Color Finish
Chrome
Guage
20 ga.

Description

Tee,1.5,20Ga for S/J Eo Waste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.