Zoro Homepage

Brass, Flanged Tailpiece, Strainer

  • Mfr # 803-20-1

  • Zoro # G2787248


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Material of Construction
Brass
Type
Flanged Tailpiece
For Use With
Tubular Drain Applications
Color Finish
Chrome
Length In.
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803-20-1
Zoro #
G2787248
UPC #
-
Country of Origin
China

Dimensions

Length In.
12"

Details

Item
Strainer
Material of Construction
Brass
Type
Flanged Tailpiece
For Use With
Tubular Drain Applications
Color Finish
Chrome
Guage
20 ga.
Pipe Dia In.
1-1/2"

Description

Strainer Tlpc 1.5x12,20 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.