Center Outlet Center Outlet Waste, 1-1/2" Pipe Dia., Brass

  • Mfr # 2114A-1

  • Zoro # G2784752


product price: $35.89
/ea
Sold in multiples of 5 for $179.45

Key Features

Length (In.)
16"
For Use With
Tubular Drain Applications
Pipe Dia. (In.)
1-1/2"
Connection
Slip Joint
Type
Center Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2114A-1
Zoro #
G2784752
UPC #
-
Country of Origin
Indonesia

Dimensions

Length (In.)
16"
Pipe Dia. (In.)
1-1/2"

Details

Item
Center Outlet Waste
For Use With
Tubular Drain Applications
Connection
Slip Joint
Type
Center Outlet
Material of Construction
Brass

Description

Sink Wst 1.5x16 Co/Sj Budget

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.