Closet Gasket, Toilet, Rubber, Black
Mfr # 7555
Zoro # G6127536
product price: $6.29
/eaKey Features
Fits Brand
Universal Fit
For Use With
Most Toilets
Includes
Gasket
Material
Rubber
Color/Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7555
Zoro #
G6127536
UPC #
041193055101
Country of Origin
United States
Dimensions
Size
6-3/4"
Manufacturers Warranty Length
1 yr.
Details
Item
Gasket
Fits Brand
Universal Fit
For Use With
Most Toilets
Includes
Gasket
Material
Rubber
Color/Finish
Bronze
Color
Black
Material of Construction
Rubber
Fixture Type
Toilets
Finish
Bronze
Type
Form Fit Closet Bowl Sponge Rubber Gasket
Product Type
Gasket
Compatible Manufacturer Part Number
Universal
Compatible Product Type
Toilets
Compatible SubBrand
Gravity Tanks
Compatible Brand
Universal
Compatible Series
Universal
Description
Closet Gasket, Toilet, Material of Construction Rubber, Color/Finish Black, Resists Chlorine, Forms Tank Seal, Fits Most Toilets, Includes Gasket, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.