Closet Spud, Toilet, Brass, Bronze
Mfr # 4029
Zoro # G6073426
product price: $10.79
/eaKey Features
Fits Brand
Universal Fit
For Use With
Most Toilets
Size
1-1/4� x 1-1/4�
Material
Brass
Color/Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4029
Zoro #
G6073426
UPC #
041193113917
Country of Origin
China
Dimensions
Size
1-1/4� x 1-1/4�
Manufacturers Warranty Length
1 yr.
Details
Item
Spud
Fits Brand
Universal Fit
For Use With
Most Toilets
Material
Brass
Color/Finish
Bronze
Finish
Bronze
Type
Closet Spud
Fixture Type
Toilets
Material of Construction
Brass
Product Type
Spud
Compatible Series
Universal
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
Universal
Compatible Brand
Universal
Compatible Product Type
Toilets
Description
Closet Spud, Toilet, Material of Construction Brass, Color/Finish Bronze, Resists Chlorine, Forms Tank Seal, Fits Most Toilets, Includes Spud, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.