Disposer Kit Center to End Tubular Disposer Kit, 1-1/2" Pipe Dia., Brass

  • Mfr # 100-22-1

  • Zoro # G2784043


product price:  $58.69
/ea
Sold in multiples of 10 for $586.90

Key Features

Type
Disposer Kit
Material of Construction
Brass
Pipe Dia. (In.)
1-1/2"
Color/Finish
Chrome
Length (In.)
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-22-1
Zoro #
G2784043
UPC #
-
Country of Origin
Indonesia

Dimensions

Pipe Dia. (In.)
1-1/2"
Length (In.)
13"

Details

Item
Center to End Tubular Disposer Kit
Type
Disposer Kit
Material of Construction
Brass
Color/Finish
Chrome
For Use With
Tubular Drain Applications

Description

Disp Kit,1.5x13 C to E,Budget

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.