
End Outlet Center to Center End Outlet Waste, 1-1/2" Pipe Dia., Brass
Mfr # 50-3
Zoro # G2785881
product price:Â $62.99
/ea
Sold in multiples of 10 for $629.90
Key Features
Type
End Outlet
Pipe Dia. (In.)
1-1/2"
Color/Finish
Unfinished
For Use With
Tubular Drain Applications
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-3
Zoro #
G2785881
UPC #
-
Country of Origin
Indonesia
Dimensions
Pipe Dia. (In.)
1-1/2"
Length (In.)
16"
Details
Item
Center to Center End Outlet Waste
Type
End Outlet
Color/Finish
Unfinished
For Use With
Tubular Drain Applications
Material of Construction
Brass
Description
La Sink Wst 1.5x16 20Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.