
End Outlet End Outlet Waste, 1-1/2" Pipe Dia., Brass
Mfr # 108B-1
Zoro # G2784350
product price: $83.19
/eaSold in multiples of 10 for $831.90
Free Shipping & Returns
Key Features
Length (In.)
21"
Type
End Outlet
Pipe Dia. (In.)
1-1/2"
For Use With
Tubular Drain Applications
Color/Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108B-1
Zoro #
G2784350
UPC #
-
Country of Origin
Indonesia
Dimensions
Length (In.)
21"
Pipe Dia. (In.)
1-1/2"
Details
Item
End Outlet Waste
Type
End Outlet
For Use With
Tubular Drain Applications
Color/Finish
Chrome
Connection
Slip Joint
Material of Construction
Brass
Description
Sink Wst 1.5x21 Eo Sj 20 Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.