Extension Tube Double Slip Joint Extension Tube, 1-1/2" Pipe Dia., Brass

  • Mfr # 793BD-1

  • Zoro # G2786907


product price:  $19.35
/ea
Sold in multiples of 5 for $96.75

Key Features

Material of Construction
Brass
For Use With
Tubular Drain Applications
Length (In.)
16"
Color/Finish
Chrome
Type
Extension Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793BD-1
Zoro #
G2786907
UPC #
-
Country of Origin
Indonesia

Dimensions

Length (In.)
16"
Pipe Dia. (In.)
1-1/2"

Details

Item
Double Slip Joint Extension Tube
Material of Construction
Brass
For Use With
Tubular Drain Applications
Color/Finish
Chrome
Type
Extension Tube
Connection
Double Slip

Description

Ext Tube Dbl Slip 1.5x16 Budg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.