
Extension Tube Double Slip Joint Extension Tube, 1-1/4" Pipe Dia., Brass
Mfr # 791BD-1
Zoro # G2786791
product price:Â $14.45
/ea
Sold in multiples of 5 for $72.25
Key Features
Connection
Slip Joint
Material of Construction
Brass
Pipe Dia. (In.)
1-1/4"
Type
Extension Tube
For Use With
Tubular Drain Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
791BD-1
Zoro #
G2786791
UPC #
-
Country of Origin
Indonesia
Dimensions
Pipe Dia. (In.)
1-1/4"
Length (In.)
16"
Details
Item
Double Slip Joint Extension Tube
Connection
Slip Joint
Material of Construction
Brass
Type
Extension Tube
For Use With
Tubular Drain Applications
Color/Finish
Chrome
Description
Ext Tube Dbl Slip 1.25x16 Budg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.