
Extension Tube Double Slip Joint Extension Tube, 1-1/4" Pipe Dia., Brass
Mfr # 791BD-20BN-1
Zoro # G2786800
product price:Â $48.69
/ea
Sold in multiples of 5 for $243.45
Key Features
Length (In.)
16"
Type
Extension Tube
Color/Finish
Chrome
Material of Construction
Brass
For Use With
Tubular Drain Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
791BD-20BN-1
Zoro #
G2786800
UPC #
-
Country of Origin
Indonesia
Dimensions
Length (In.)
16"
Pipe Dia. (In.)
1-1/4"
Details
Item
Double Slip Joint Extension Tube
Type
Extension Tube
Color/Finish
Chrome
Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Slip Joint
Description
Ext Tube Dbl Slp 1.25x16 20 Bn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.