Extension Tube Extension Tube, 1-1/2" Pipe Dia., Brass
Mfr # 827-1
Zoro # G7701849
product price: $14.15
/eaSold in multiples of 10 for $141.50
Key Features
Material of Construction
Brass
Length (In.)
12"
Color/Finish
Chrome Plated
Pipe Dia. (In.)
1-1/2"
For Use With
Tubular Drain Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
827-1
Zoro #
G7701849
UPC #
041193005823
Country of Origin
Indonesia
Dimensions
Length (In.)
12"
Pipe Dia. (In.)
1-1/2"
Details
Item
Extension Tube
Material of Construction
Brass
Color/Finish
Chrome Plated
For Use With
Tubular Drain Applications
Type
Extension Tube
Connection
Threaded
Description
Extension Tube,1.5 x 12,20 ga.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.