Shop DEARBORN BRASS
See all product information
Create Account
Extension Tube Extension Tube with Slip Joint, 1-1/2" Pipe Dia., Brass
- Mfr # 792A-17BN-1
- Zoro # G2786861
product price:Â
$
48.35
/ea
Sold in multiples of 10 for
$483.50
Key Features
For Use With
Tubular Drain Applications
Connection
Slip Joint
Material of Construction
Brass
Pipe Dia. (In.)
1-1/2"
Length (In.)
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 792A-17BN-1
- Zoro #
- G2786861
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Extension Tube with Slip Joint
- For Use With
- Tubular Drain Applications
- Connection
- Slip Joint
- Material of Construction
- Brass
- Color/Finish
- Chrome/Unfinished Brass
- Type
- Extension Tube
Dimensions
- Pipe Dia. (In.)
- 1-1/2"
- Length (In.)
- 8 in
Description
Ext Tube Sj 1.5x8 17Ga w/Bn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.