
Extension Tube Extension Tube with Slip Joint, 1-1/2" Pipe Dia., Brass
Mfr # 792A20BN1
Zoro # G2786870
product price:Â $24.69
/ea
Sold in multiples of 10 for $246.90
Key Features
Pipe Dia. (In.)
1-1/2"
Material of Construction
Brass
Color/Finish
Chrome/Unfinished Brass
Connection
Slip Joint
Type
Extension Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
792A20BN1
Zoro #
G2786870
UPC #
-
Country of Origin
Indonesia
Dimensions
Pipe Dia. (In.)
1-1/2"
Length (In.)
8"
Details
Item
Extension Tube with Slip Joint
Material of Construction
Brass
Color/Finish
Chrome/Unfinished Brass
Connection
Slip Joint
Type
Extension Tube
For Use With
Tubular Drain Applications
Description
Ext Tube Sj 1.5x8 20Ga w/Bn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.