Extension Tube Extension Tube with Slip Joint, 1-1/2" Pipe Dia., Brass

  • Mfr # 793A-20-1

  • Zoro # G2786931


product price:  $23.29
/ea
Sold in multiples of 10 for $232.90

Key Features

For Use With
Tubular Drain Applications
Color/Finish
Chrome/Unfinished Brass
Type
Extension Tube
Connection
Slip Joint
Length (In.)
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
793A-20-1
Zoro #
G2786931
UPC #
-
Country of Origin
Indonesia

Dimensions

Length (In.)
12"
Pipe Dia. (In.)
1-1/2"

Details

Item
Extension Tube with Slip Joint
For Use With
Tubular Drain Applications
Color/Finish
Chrome/Unfinished Brass
Type
Extension Tube
Connection
Slip Joint
Material of Construction
Brass

Description

Ext Tube Sj 1.5x12,20Ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.