
Extension Tube Extension Tube with Slip Joint, 8" Pipe Dia., Brass
Mfr # 790A-1
Zoro # G2786660
product price:Â $8.59
/ea
Sold in multiples of 10 for $85.90
Key Features
Connection
Slip Joint
Color/Finish
Chrome/Unfinished Brass
Pipe Dia. (In.)
8"
Material of Construction
Brass
For Use With
Tubular Drain Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
790A-1
Zoro #
G2786660
UPC #
-
Country of Origin
Indonesia
Dimensions
Pipe Dia. (In.)
8"
Length (In.)
1-1/4"
Details
Item
Extension Tube with Slip Joint
Connection
Slip Joint
Color/Finish
Chrome/Unfinished Brass
Material of Construction
Brass
For Use With
Tubular Drain Applications
Type
Extension Tube
Description
Ext Tube Sj 1.25x8 Budget
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.