Extension Tube Extension Tube with Slip Joint, 8" Pipe Dia., Brass
- Mfr # 790A-17BN-1
- Zoro # G2786581
product price:Â
$
45.25
/ea
Sold in multiples of 10 for
$452.50
Key Features
Color/Finish
Chrome/Unfinished Brass
Material of Construction
Brass
Pipe Dia. (In.)
8"
For Use With
Tubular Drain Applications
Connection
Slip Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 790A-17BN-1
- Zoro #
- G2786581
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Pipe Dia. (In.)
- 8"
- Length (In.)
- 1 1/4 in
Details
- Item
- Extension Tube with Slip Joint
- Color/Finish
- Chrome/Unfinished Brass
- Material of Construction
- Brass
- For Use With
- Tubular Drain Applications
- Connection
- Slip Joint
- Type
- Extension Tube
Description
Ext Tube Sj 1.25x8 17Ga w/Bn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.