Extension Tube Extension Tube with Solder Joint, 1-1/2" Pipe Dia., Brass
Mfr # 789A-1
Zoro # G2786557
product price:Â $14.49
/ea
Sold in multiples of 10 for $144.90
Key Features
For Use With
Tubular Drain Applications
Pipe Dia. (In.)
1-1/2"
Length (In.)
12"
Type
Extension Tube
Connection
Solder Joint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
789A-1
Zoro #
G2786557
UPC #
-
Country of Origin
China
Dimensions
Pipe Dia. (In.)
1-1/2"
Length (In.)
12"
Details
Item
Extension Tube with Solder Joint
For Use With
Tubular Drain Applications
Type
Extension Tube
Connection
Solder Joint
Color/Finish
Chrome
Material of Construction
Brass
Description
Ext Tube,Solder 1.5x12 Budget
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.