
Extension Tube Extension Tube with Solder Joint, 1-1/2" Pipe Dia., Brass
Mfr # 789A-17-3
Zoro # G2786767
product price:Â $28.15
/ea
Sold in multiples of 10 for $281.50
Key Features
Color/Finish
Chrome
Length (In.)
12"
Type
Extension Tube
For Use With
Tubular Drain Applications
Connection
Solder Joint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
789A-17-3
Zoro #
G2786767
UPC #
-
Country of Origin
Indonesia
Dimensions
Length (In.)
12"
Pipe Dia. (In.)
1-1/2"
Details
Item
Extension Tube with Solder Joint
Color/Finish
Chrome
Type
Extension Tube
For Use With
Tubular Drain Applications
Connection
Solder Joint
Material of Construction
Brass
Description
Ext Tube,Solder 1.5 x 12 17Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.