Extension Tube Extension Tube with Threaded Joint, 1-1/4" Pipe Dia., Brass
Mfr # 822-3
Zoro # G7701900
product price: $14.29
/ea
Sold in multiples of 10 for $142.90
Key Features
Pipe Dia. (In.)
1-1/4"
Type
Extension Tube
Color/Finish
Chrome
Material of Construction
Brass
Connection
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
822-3
Zoro #
G7701900
UPC #
041193126955
Country of Origin
Indonesia
Dimensions
Pipe Dia. (In.)
1-1/4"
Length (In.)
12"
Details
Item
Extension Tube with Threaded Joint
Type
Extension Tube
Color/Finish
Chrome
Material of Construction
Brass
Connection
Threaded
For Use With
Tubular Drain Applications
Description
UNF Extension Tube,1.25x12,20 ga.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.