Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Tube Extension Tube with Threaded Joint, 1-1/4" Pipe Dia., Brass

  • Mfr # 822A-1

  • Zoro # G7701876


product price: $23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Length (In.)
12"
Connection
Threaded
For Use With
Tubular Drain Applications
Type
Extension Tube
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822A-1
Zoro #
G7701876
UPC #
041193018779
Country of Origin
Indonesia

Dimensions

Length (In.)
12"
Pipe Dia. (In.)
1-1/4"
Overall Length
12 in
Nominal Pipe Size
1 1/4 in

Details

Item
Extension Tube with Threaded Joint
Connection
Threaded
For Use With
Tubular Drain Applications
Type
Extension Tube
Gauge
17 ga
Material of Construction
Brass
Color/Finish
Chrome
Material
Brass
Finish
Chrome
Connection Type
Threaded
Color
Silver
Product Type
Extension

Description

Extension Tube, Nominal Pipe Size 1 1/4 in, Color Silver, Product Type Extension, Material Brass, Overall Length 12 in, For Use With Tubular Drain, Gauge 17 ga, Finish Chrome, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.