Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Tube Extension Tube with Threaded Joint, 1-1/4" Pipe Dia., Brass

  • Mfr # 824-1

  • Zoro # G7701891


product price: $19.75
/ea
Sold in multiples of 10 for $197.50

Key Features

Pipe Dia. (In.)
1-1/4"
Material of Construction
Brass
Type
Extension Tube
Connection
Threaded
Length (In.)
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824-1
Zoro #
G7701891
UPC #
041193126993
Country of Origin
Indonesia

Dimensions

Pipe Dia. (In.)
1-1/4"
Length (In.)
12"

Details

Item
Extension Tube with Threaded Joint
Material of Construction
Brass
Type
Extension Tube
Connection
Threaded
For Use With
Tubular Drain Applications
Color/Finish
Chrome

Description

Extension Tube,1-3/8 x 12,17 ga.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.