Zoro Homepage

Extension Tube Extension Tubes with Threaded Joint, 1-1/2" Pipe Dia., Brass

  • Mfr # 827-3

  • Zoro # G7701885


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Color/Finish
Chrome/Unfinished Brass
Type
Extension Tube
Pipe Dia. (In.)
1-1/2"
Connection
Threaded
Length (In.)
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827-3
Zoro #
G7701885
UPC #
041193127037
Country of Origin
Indonesia

Dimensions

Pipe Dia. (In.)
1-1/2"
Length (In.)
12"

Details

Item
Extension Tubes with Threaded Joint
Color/Finish
Chrome/Unfinished Brass
Type
Extension Tube
Connection
Threaded
For Use With
Tubular Drain Applications
Material of Construction
Brass

Description

Extension Tube,1.5 x 12,20 ga.,UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.