Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceplate, Standard, 3in, Chrome

  • Mfr # 4504-1

  • Zoro # G6095047


product price: $4.19
/ea

Key Features

Finish
Chrome plated
Standards
IAPMO
Includes
Screw
For Use With
Most Bathtubs
End Tip Dia. (In.)
3.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4504-1
Zoro #
G6095047
UPC #
041193010445
Country of Origin
Taiwan, Province of China

Dimensions

End Tip Dia. (In.)
3.00
Manufacturers Warranty Length
1 yr
Trim Plate Width
3 in
Trim Plate Depth
1/2 in
Trim Plate Height
5 in

Details

Finish
Chrome plated
Standards
IAPMO
Includes
Screw
For Use With
Most Bathtubs
Item
One-Hole Overflow Plate
Tub and Shower Category
Shower Trim Parts
Number of Holes
1
Ligature Resistant
No
Features
Chrome Plated
Includes Trim Plate
Trim Plate Not Included
Includes Cartridge
Cartridge Not Included
Includes Handle
Handle Not Included
Includes Stem
Stem Not Included
Trim Finish
Chrome
Includes Check Stop
Check Stop Not Included
Includes Tub Spout
Tub Spout Not Included
ADA Compliance
No
Includes Valve
Valve Not Included
Includes Drain Stopper
Drain Stopper Not Included
Trim Plate Material
Zinc
ADA Compliant
Not ADA Compliant
Color
Chrome
Product Type
One-Hole Overflow Plate
Compatible Series
Universal
Compatible Product Type
1-Hole Faceplate
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Circle

Description

One-Hole Overflow Plate, ADA Compliance No, Faucet Handle Type Not Applicable, For Use With Most Bathtubs, Ligature Resistant No, Number of Handles 0, Oatey, Not Applicable, Spout Reach Not Applicable, Trim Finish Chrome, Trim Plate Depth 1/2 in, Trim Plate Height 5 in, Trim Plate Material Zinc, Trim Plate Width 3 in, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.