Zoro Homepage

Fem Waste Conn, 1-1/2"x1-1/4"

  • Mfr # 1014

  • Zoro # G2784089


product price: $8.59
/ea
Sold in multiples of 6 for $51.54

Key Features

Size
1-1/4" x 1-1/2"
Connection
Female
Ligature Resistant
No
Product Type
Ground Joint Part Waste Connector
Fits Pipe Size
1 1/4 in, 1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014
Zoro #
G2784089
UPC #
-
Country of Origin
China

Dimensions

Size
1-1/4" x 1-1/2"
Fits Pipe Size
1 1/4 in, 1 1/2 in

Details

Item
Ground Joint Part Waste Connectors
Connection
Female
Ligature Resistant
No
Product Type
Ground Joint Part Waste Connector

Description

Ground Joint Part Waste Connector, Shape Round, Product Type Ground Joint Part Waste Connector, Includes Ground Joint Part Waste Connector, Finish Chrome-Plated, Material Brass, Color Brass, Flow Rate Not Applicable, Ligature Resistant No, Fits Pipe Size 1 1/4 in, 1 1/2 in, Connection Thread Type FNPT, Fits Drain Size 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.