Flange Spud Washer, Toilet, Rubber, Black
Mfr # 7101
Zoro # G6112872
product price: $2.69
/eaKey Features
Fits Brand
Universal Fit
For Use With
Most Toilets
Includes
Washer
Size
1-1/2"
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7101
Zoro #
G6112872
UPC #
041193054708
Country of Origin
Taiwan, Province of China
Dimensions
Size
1-1/2"
Manufacturers Warranty Length
1 yr.
Details
Item
Flange Spud Washer
Fits Brand
Universal Fit
For Use With
Most Toilets
Includes
Washer
Material
Rubber
Color/Finish
Black
Color
Black
Type
Flanged Spud Washer
Fixture Type
Toilets
Material of Construction
Rubber
Product Type
Flange Spud Washer
Compatible Manufacturer Part Number
Universal
Compatible Series
Universal
Compatible Product Type
Toilets
Compatible SubBrand
Flush Valves
Compatible Brand
Universal
Description
Flange Spud Washer, Sub-Category Hardware and Gaskets, For Use With Most Toilets, Material Rubber, Size 1-1/2 In., Color/Finish Black, Includes Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.