Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Spud Washer, Toilet, Rubber, Black

  • Mfr # 7105

  • Zoro # G6210477


product price: $3.25
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Most Toilets
Material
Rubber
Color/Finish
Black
Size
1 x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7105
Zoro #
G6210477
UPC #
041193123985
Country of Origin
China

Dimensions

Size
1 x 3/4"
Manufacturers Warranty Length
1 yr.

Details

Item
Flange Spud Washer
Fits Brand
Universal Fit
For Use With
Most Toilets
Material
Rubber
Color/Finish
Black
Includes
Flanged Spud
Color
Black
Fixture Type
Toilets
Material of Construction
Rubber
Type
Flanged Spud Washer
Product Type
Flange Spud Washer
Compatible Series
Universal
Compatible Manufacturer Part Number
Universal
Compatible Brand
Universal
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets

Description

Flange Spud Washer, Rubber, Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.