
Flanged Strainer Tailpiece Strainer Tailpiece, 1-1/2" Pipe Dia., Brass
Mfr # 799-17-3
Zoro # G2787099
product price: $9.55
/eaSold in multiples of 10 for $95.50
Key Features
Length (In.)
4"
Connection
Flanged
Pipe Dia. (In.)
1-1/2"
Color/Finish
Chrome/Unfinished Brass
For Use With
Tubular Drain Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
799-17-3
Zoro #
G2787099
UPC #
-
Country of Origin
Indonesia
Dimensions
Length (In.)
4"
Pipe Dia. (In.)
1-1/2"
Details
Item
Strainer Tailpiece
Connection
Flanged
Color/Finish
Chrome/Unfinished Brass
For Use With
Tubular Drain Applications
Material of Construction
Brass
Type
Flanged Strainer Tailpiece
Description
Strnr Tlpc 1.5 x 4 17Ga Unf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.