
Flanged Strainer Tailpiece Strainer Tailpiece, 1-1/2" Pipe Dia., Brass
Mfr # 803BD-1
Zoro # G2787263
product price: $18.29
/eaSold in multiples of 10 for $182.90
Key Features
Color/Finish
Chrome/Unfinished Brass
Type
Flanged Strainer Tailpiece
For Use With
Tubular Drain Applications
Connection
Flanged
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803BD-1
Zoro #
G2787263
UPC #
-
Country of Origin
Indonesia
Dimensions
Pipe Dia. (In.)
1-1/2"
Length (In.)
12"
Details
Item
Strainer Tailpiece
Color/Finish
Chrome/Unfinished Brass
Type
Flanged Strainer Tailpiece
For Use With
Tubular Drain Applications
Connection
Flanged
Material of Construction
Brass
Description
Str Tlpc 1.5x12 Dble Flg,Bdgt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.