Zoro Homepage

Flanged Strainer Tailpiece Strainer Tailpiece, 1-1/2" Pipe Dia., Brass

  • Mfr # 803ED-1

  • Zoro # G2787281


product price: $13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Connection
Flanged
Pipe Dia. (In.)
1-1/2"
For Use With
Tubular Drain Applications
Color/Finish
Chrome/Unfinished Brass
Length (In.)
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803ED-1
Zoro #
G2787281
UPC #
-
Country of Origin
Indonesia

Dimensions

Pipe Dia. (In.)
1-1/2"
Length (In.)
16"

Details

Item
Strainer Tailpiece
Connection
Flanged
For Use With
Tubular Drain Applications
Color/Finish
Chrome/Unfinished Brass
Material of Construction
Brass
Type
Flanged Strainer Tailpiece

Description

Str Tlpc 1.5x16 Dble Flg,Bdgt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.